Air Cylinder, 32mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0237921| Mfr #: CG5EA32TNSR-250

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237921 Mfr #: CG5EA32TNSR-250
Cushion Type: Air CushionCylinder Type: Round
Stroke: 250mmTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FEnd Cap Material: Stainless Steel
Piston Rod Material: Stainless SteelMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingFeatures: Air Cushion
Tube Material: Stainless SteelBody Material: Stainless steel
Item: Air CylinderOverall Length: 402mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: NoDimension B: 38mm
Rod Thread Length: 22mmBore Dia.: 32mm
Rod Thread Size: M10 x 1.25"Rod Dia.: 12mm
Dimension C: 391mmDimension A: 402mm
Piston Material: Non-MagneticPort Size: 1/8" NPT
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 250mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 402mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length
Save 15%. Sign up for Z-mail.