Air Cylinder, 32mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0239285| Mfr #: CDG5BA32TNSR-250

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239285 Mfr #: CDG5BA32TNSR-250
Piston Rod Material: Stainless SteelItem: Air Cylinder
Body Material: Stainless steelMax. Pressure: 145 psi
Cushion Type: Air CushionEnd Cap Material: Stainless Steel
Features: Air CushionTube Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: Round
Single Acting/Double Acting: Double ActingStroke: 250mm
Tie Rod Material: NMagnetic Piston: Yes
Rod Thread Length: 22mmBore Dia.: 32mm
Rod Thread Size: M10 x 1.25"Overall Length: 375mm
Rod Dia.: 12mmMount: Basic
Dimension C: 40mmDimension B: 38mm
Dimension A: 375mmPiston Material: Magnetic
Port Size: 1/8" NPTCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 250mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 375mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.