Air Cylinder, 32mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0239321| Mfr #: 5VHH9

$152.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239321 Mfr #: 5VHH9
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 250mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FOverall Length: 402mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: YesDimension B: 38mm
Rod Thread Length: 22mmBore Dia.: 32mm
Rod Thread Size: M10 x 1.25"Rod Dia.: 12mm
Dimension C: 391mmDimension A: 402mm
Piston Material: MagneticPort Size: 1/8" NPT
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 250mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 402mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.