20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylinder, 32mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0151401| Mfr #: 4KE73

$77.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151401 Mfr #: 4KE73
Cushion Type: NoneCylinder Type: Compact
Stroke: 25mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Rod Dia.: 16mmDimension E: 44.5mm
Dimension OO: 1/4"-20Dimension C: 45mm
Dimension Oo: 9mmDimension A: 40mm
Magnetic Piston: NoPort Size: 1/8"
Rod Thread Length: 1/2"Overall Length: 65mm
Bore Dia.: 32mmDimension B: 33mm
Rod Thread Size: 5/16"-24Max. Load: 125 lb.
Dimension M: 34mmDimension L: 7mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 25mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 65mm Overall Length, 125 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 5/16 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.