JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 32mm Bore, 45mm Stroke

SPEEDAIRE| Zoro #: G0151435| Mfr #: 4KE77

$77.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151435 Mfr #: 4KE77
Tube Material: AluminumPiston Material: Aluminum
Max. Pressure: 200 psiCylinder Type: Compact
Mount: Through HoleStroke: 45mm
Finish: SilverItem: Air Cylinder
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Body Material: AluminumFeatures: Magnetic Piston, Switch Ready, No Cushion
Piston Rod Material: Chrome Plated 416 Stainless SteelCushion Type: None
Dimension L: 7mmRod Dia.: 16mm
Dimension E: 44.5mmEnd Cap Material: Aluminum
Dimension C: 45mmDimension Oo: 9mm
Dimension A: 40mmMagnetic Piston: Yes
Port Size: 1/8"Rod Thread Length: 1/2"
Overall Length: 85mmBore Dia.: 32mm
Dimension B: 33mmRod Thread Size: 5/16"-24
Max. Load: 125 lb.Dimension M: 34mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 45mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 85mm Overall Length, 125 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 5/16 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length
Save 15%. Sign up for Z-mail.