Air Cylinder, 32mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0151444| Mfr #: 4KE78

$92.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151444 Mfr #: 4KE78
Cushion Type: NoneCylinder Type: Compact
Stroke: 50mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingMagnetic Piston: No
Tube Material: AluminumMax. Pressure: 200 psi
Body Material: AluminumItem: Air Cylinder
Temp. Range: -32 Degrees to 121 Degrees FRod Thread Length: 1/2"
Overall Length: 90mmBore Dia.: 32mm
Dimension B: 33mmRod Thread Size: 5/16"-24
Max. Load: 125 lb.Dimension M: 34mm
Dimension L: 7mmRod Dia.: 16mm
Dimension E: 44.5mmDimension C: 45mm
Dimension A: 40mmPort Size: 1/8"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 50mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 90mm Overall Length, 125 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 5/16 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.