JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 32mm Bore, 9 In. Stroke

SPEEDAIRE| Zoro #: G0168901| Mfr #: NCDGBA32-0900

$71.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168901 Mfr #: NCDGBA32-0900
Dimension C: 1.63"Max. Pressure: 145 psi
Tie Rod Material: NTube Material: Aluminum
End Cap Material: AluminumFeatures: Air Cushion
Port Size: 1/8" NPTBody Material: Aluminum
Rod Thread Length: 3/4"Piston Rod Material: Chrome Plated Carbon Steel
Magnetic Piston: YesBore Dia.: 32mm
Mount: BasicFinish: Hard Coat Anodized
Cushion Type: Air CushionCylinder Type: Round
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Piston Material: MagneticTemp. Range: 14 Degrees to 140 Degrees F
Dimension B: 1.4"Rod Dia.: 0.472"
Rod Thread Size: 7/16"-20 UNFItem: Air Cylinder
Dimension A: 13.51"Stroke: 9"
Overall Length: 13.51"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 9 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 13.51 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.472 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.