Speedaire
Air Cylinder, 3/4 in Bore, 10 in Stroke, Round Body Double Acting
Mfr # NCDMB075-1000
Zoro # G0414461
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 5ZEK2
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting 5UZU3
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting 5VLU2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, NFPA Double Acting 5TDY0
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VLG7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting NCDMC150-1000
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting NCDMR150-0100
- SPEEDAIRE Air Cylinder, 20 mm Bore, 125 mm Stroke, Round Body Double Acting CDG5BA20SR-125
- SPEEDAIRE Air Cylinder, 16 mm Bore, 25 mm Stroke, ISO Double Acting C85E16-25
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 2.00DXPSR04.00
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 5ZEJ3
- Speedaire Air Cylinders