3/4" Bore Round Double Acting Air Cylinder 12" Stroke

SPEEDAIRE| Zoro #: G0423875| Mfr #: NCDMC075-1200

$50.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423875 Mfr #: NCDMC075-1200
Max. Pressure: 250 psiCylinder Type: Round
Single Acting/Double Acting: Double ActingTemp. Range: 40 Degrees to 140 Degrees F
Piston Material: MagneticMagnetic Piston: Yes
Finish: Hard Coat AnodizedItem: Air Cylinder
Stroke: 12"End Cap Material: Aluminum
Body Material: Stainless steelFeatures: Switched
Tie Rod Material: NTube Material: Stainless Steel
Cushion Type: NoneCushion Type: None
Nose Mount Thread: 5/8"-18 UNFDimension A: 16.53"
Dimension F: 0.38"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelRod Thread Length: 1/2"
Overall Length: 16.53"Mount: Pivot
Bore Dia.: 3/4"Dimension B: 0.86"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Dimension C: 16-1/4"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 12 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 16.53 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.