Air Cylinder, 3/4 In. Bore, 12 In. Stroke

SPEEDAIRE| Zoro #: G0926152| Mfr #: NCDME075-1200

$54.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926152 Mfr #: NCDME075-1200
Item: Air CylinderTie Rod Material: N
Cylinder Type: RoundCushion Type: None
Temp. Range: 40 Degrees to 140 Degrees FPiston Material: Magnetic
End Cap Material: AluminumFinish: Hard Coat Anodized
Magnetic Piston: YesFeatures: Switched
Body Material: Stainless steelStroke: 12"
Tube Material: Stainless SteelMax. Pressure: 250 psi
Single Acting/Double Acting: Double ActingCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 5/8"-18 UNF
Dimension C: 16-1/4"Dimension A: 16.53"
Port Size: 1/8" NPTPiston Rod Material: Stainless Steel
Rod Thread Length: 1/2"Overall Length: 16.53"
Pivot Hole Dia.: 1/4"Mount: Double End
Bore Dia.: 3/4"Dimension B: 0.86"
Rod Thread Size: 1/4"-28 UNFCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 12 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 16.53 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.