3/4" Bore Round Double Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G0244641| Mfr #: NCDMR075-0050

$42.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0244641 Mfr #: NCDMR075-0050
Temp. Range: 40 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedMagnetic Piston: Yes
Item: Air CylinderBody Material: Stainless steel
Features: SwitchedCushion Type: None
Tube Material: Stainless SteelStroke: 1/2"
Single Acting/Double Acting: Double ActingTie Rod Material: N
Piston Material: MagneticCylinder Type: Round
Cushion Type: NoneDimension E: 1/4" NPT
Dimension D: #10-32 SHCS, 1/4"-20 UNCDimension C: 1"
Dimension A: 4.47"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelOverall Length: 4.47"
Rod Thread Length: 3/4"Mount: Block
Bore Dia.: 3/4"Dimension B: 1.09"
Rod Thread Size: 1/4"-28 UNFMax. Pressure: 250 psi
Rod Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 1/2 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4.47 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 1/4 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews