JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 3/4 In. Bore, 12 In. Stroke

SPEEDAIRE| Zoro #: G1866094| Mfr #: NCDMR075-1200

$58.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866094 Mfr #: NCDMR075-1200
Tie Rod Material: NBody Material: Stainless steel
End Cap Material: AluminumFeatures: Switched
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Magnetic Piston: YesStroke: 12"
Max. Pressure: 250 psiPiston Material: Magnetic
Cylinder Type: RoundTemp. Range: 40 Degrees to 140 Degrees F
Cushion Type: NoneFinish: Hard Coat Anodized
Item: Air CylinderCushion Type: None
Piston Rod Material: Stainless SteelRod Thread Length: 3/4"
Overall Length: 15.97"Mount: Block
Bore Dia.: 3/4"Dimension B: 1.09"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: #10-32 SHCS, 1/4"-20 UNC
Dimension C: 1"Dimension A: 15.97"
Port Size: 1/8" NPTCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 12 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 15.97 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 1/4 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.