Air Cylinder, 3/4 In. Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G1982337| Mfr #: NCDMB075-0700

$38.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982337 Mfr #: NCDMB075-0700
Item: Air CylinderEnd Cap Material: Aluminum
Cushion Type: NoneFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Max. Pressure: 250 psiMagnetic Piston: Yes
Piston Material: MagneticStroke: 7"
Temp. Range: 40 Degrees to 140 Degrees FCylinder Type: Round
Features: SwitchedBody Material: Stainless steel
Tie Rod Material: NCushion Type: None
Nose Mount Thread: 5/8"-18 UNFDimension E: 1/8" NPT
Overall Length: 10.47"Dimension D: 5/8"-18 UNF
Mount: NosePiston Rod Material: Stainless Steel
Dimension B: 0.86"Rod Thread Length: 1/2"
Bore Dia.: 3/4"Rod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension C: 1/2"
Dimension A: 10.47"Port Size: 1/8" NPT
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 7 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.47 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.