Air Cylinder, 3/4 In. Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G1678004| Mfr #: NCDMC075-0700

$43.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678004 Mfr #: NCDMC075-0700
Tube Material: Stainless SteelTemp. Range: 40 Degrees to 140 Degrees F
Max. Pressure: 250 psiFinish: Hard Coat Anodized
Features: SwitchedBody Material: Stainless steel
Magnetic Piston: YesPiston Material: Magnetic
Single Acting/Double Acting: Double ActingEnd Cap Material: Aluminum
Stroke: 7"Cylinder Type: Round
Cushion Type: NoneTie Rod Material: N
Item: Air CylinderCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension C: 11-1/4"
Dimension A: 11.53"Port Size: 1/8" NPT
Dimension F: 0.38"Dimension E: 1/8" NPT
Overall Length: 11.53"Dimension D: 5/8"-18 UNF
Mount: PivotPiston Rod Material: Stainless Steel
Dimension B: 0.86"Rod Thread Length: 1/2"
Bore Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 7 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11.53 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.