Air Cylinder, 3/4 In. Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G1386831| Mfr #: NCDMR075-0700

$50.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386831 Mfr #: NCDMR075-0700
Features: SwitchedItem: Air Cylinder
Cushion Type: NonePiston Material: Magnetic
Tube Material: Stainless SteelMagnetic Piston: Yes
Max. Pressure: 250 psiFinish: Hard Coat Anodized
Cylinder Type: RoundEnd Cap Material: Aluminum
Single Acting/Double Acting: Double ActingTemp. Range: 40 Degrees to 140 Degrees F
Stroke: 7"Tie Rod Material: N
Body Material: Stainless steelCushion Type: None
Dimension A: 10.97"Port Size: 1/8" NPT
Dimension E: 1/8" NPTOverall Length: 10.97"
Dimension D: #10-32 SHCS, 1/4"-20 UNCMount: Block
Piston Rod Material: Stainless SteelDimension B: 1.09"
Rod Thread Length: 3/4"Bore Dia.: 3/4"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension C: 1"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 7 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.97 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 1/4 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.