Air Cylinder, 3/4 In. Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G0448314| Mfr #: NCDMR075-0800

$50.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0448314 Mfr #: NCDMR075-0800
Piston Material: MagneticStroke: 8"
Magnetic Piston: YesBody Material: Stainless steel
Cylinder Type: RoundSingle Acting/Double Acting: Double Acting
Temp. Range: 40 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Tie Rod Material: NItem: Air Cylinder
Tube Material: Stainless SteelCushion Type: None
Max. Pressure: 250 psiFeatures: Switched
Finish: Hard Coat AnodizedCushion Type: None
Dimension E: 1/8" NPTDimension D: #10-32 SHCS, 1/4"-20 UNC
Dimension C: 1"Dimension A: 11.97"
Piston Rod Material: Stainless SteelPort Size: 1/8" NPT
Rod Thread Length: 3/4"Overall Length: 11.97"
Bore Dia.: 3/4"Mount: Block
Rod Thread Size: 1/4"-28 UNFDimension B: 1.09"
Rod Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 8 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11.97 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 1/4 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size
Save 15%. Sign up for Z-mail.