Air Cylinder, 3/4 In. Bore, 9 In. Stroke

SPEEDAIRE| Zoro #: G1590057| Mfr #: NCDMB075-0900

$42.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590057 Mfr #: NCDMB075-0900
Cylinder Type: RoundEnd Cap Material: Aluminum
Tube Material: Stainless SteelCushion Type: None
Item: Air CylinderBody Material: Stainless steel
Tie Rod Material: NTemp. Range: 40 Degrees to 140 Degrees F
Piston Material: MagneticMagnetic Piston: Yes
Features: SwitchedFinish: Hard Coat Anodized
Stroke: 9"Single Acting/Double Acting: Double Acting
Max. Pressure: 250 psiCushion Type: None
Nose Mount Thread: 5/8"-18 UNFDimension A: 12.47"
Port Size: 1/8" NPTPiston Rod Material: Stainless Steel
Rod Thread Length: 1/2"Overall Length: 12.47"
Bore Dia.: 3/4"Mount: Nose
Rod Thread Size: 1/4"-28 UNFDimension B: 0.86"
Rod Dia.: 1/4"Dimension E: 1/8" NPT
Dimension D: 5/8"-18 UNFDimension C: 1/2"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 9 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 12.47 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.