Air Cylinder, 3/4 In. Bore, 9 In. Stroke

SPEEDAIRE| Zoro #: G1266334| Mfr #: NCDMC075-0900

$46.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266334 Mfr #: NCDMC075-0900
Features: SwitchedItem: Air Cylinder
Stroke: 9"Finish: Hard Coat Anodized
Piston Material: MagneticCushion Type: None
End Cap Material: AluminumTemp. Range: 40 Degrees to 140 Degrees F
Body Material: Stainless steelCylinder Type: Round
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Max. Pressure: 250 psiTube Material: Stainless Steel
Tie Rod Material: NCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Thread Length: 1/2"
Overall Length: 13.53"Bore Dia.: 3/4"
Mount: PivotRod Thread Size: 1/4"-28 UNF
Dimension B: 0.86"Rod Dia.: 1/4"
Dimension F: 0.38"Dimension E: 1/8" NPT
Dimension D: 5/8"-18 UNFDimension C: 13-1/4"
Dimension A: 13.53"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 9 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 13.53 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.
Save 15%. Sign up for Z-mail.