Air Cylinder, 3/4 In. Bore, 9 In. Stroke

SPEEDAIRE |Zoro #: G1658307|Mfr #: 5THK2

$59.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658307 Mfr #: 5THK2
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 9"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Dimension E: 1/8" NPTDimension D: #10-32 SHCS, 1/4"-20 UNC
Dimension C: 1"Dimension A: 12.97"
Port Size: 1/8" NPTPiston Rod Material: Stainless Steel
Rod Thread Length: 3/4"Overall Length: 12.97"
Bore Dia.: 3/4"Mount: Block
Rod Thread Size: 1/4"-28 UNFDimension B: 1.09"
Rod Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 9 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 12.97 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 1/4 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15% when you sign up for Z-mail.