Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Compact Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0104520
  • Mfr #: 5YCZ6

$113.91

  • Cylinder Type: Compact
  • Tube Material: Stainless Steel
  • Magnetic Piston: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCZ6 Specifications

  • Zoro #: G0104520
  • Mfr #: 5YCZ6
Cylinder Type: Compact Tube Material: Stainless Steel
Magnetic Piston: No Mount: Basic
Overall Length: 3.88" Dimension A: 2.63"
Piston Material: Aluminum Dimension D: #10
Dimension JJ: 0.69" Dimension H: 0.562"
Piston Rod Material: Stainless Steel Cylinder Action: Double Acting
Rod Dia.: 3/8" Item: Air Cylinder
Port Size: 1/8" NPT Body Material: Stainless steel
Dimension J: 1/2" Dimension L: 1/8" NPT
Stroke: 2" Dimension B: 1.31"
Max. Pressure: 200 psi Max. Load: 353 lb.
Dimension E: 1/4"-20 UNC Bore Dia.: 1-1/2"
Dimension C: 2.19" End Cap Material: Aluminum
Temp. Range: -40 Degrees to 200 Degrees F Single Acting/Double Acting: Double Acting
Finish: Silver Air Cylinder Bore Dia.: 1-1/2"
Tie Rod Material: Stainless Steel Dimension F: 0.38"
Air Cylinder Mount: Basic Air Cylinder Type: Compact
Features: Non-Rotating, Not Switch Ready, No Cushions Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 2 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 3.88 In. Overall Length, 353 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/8 In. Rod Dia.

Reviews of Speedaire #5YCZ6