Skip to Main Content
customer-service Help
Speedaire

Air Cylinder, 4 in Bore, 19 1/2 in Stroke, NFPA Double Acting

Speedaire Air Cylinder,  4 in Bore,  19 1/2 in Stroke,  NFPA Double Acting 5UZV0
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$631.18
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 4 in
See full product details
This item ships free.
Total: $631.18

Speedaire #5UZV0 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 4 in
  • Max. Pressure: 250 psi
  • Body Material: Aluminum
  • Rod Dia.: 1 in
  • Overall Length: 26.25 in
  • Rod Thread Length: 1.125 in
  • Tube Material: Aluminum
  • Cylinder Type: NFPA
  • Magnetic Piston: No
  • Stroke: 19 1/2 in
  • Mount: Side Tapped/Sleeve Nut
  • Max. Load: 3,141 lb
  • Port Size: 3/8 in NPT
  • Air Cylinder Type: NFPA
  • Standards: NFPA
  • Tie Rod Material: Steel
  • Single Acting/Double Acting: Double Acting
  • Dimension A: 1 1/8 in
  • Dimension Nt: 1/2"-13
  • Air Cylinder Bore Dia.: 4 in
  • Finish: Silver and Black
  • Temp. Range: -20 Degrees to 200 Degrees F
  • Dimension E: 4 1/2 in
  • Features: Cushioned, Piston magnet, Square Head
  • Piston Material: Aluminum
  • Dimension C: 1/2 in
  • Dimension B: 1 1/2 in
  • Cushion Type: Adjustable
  • Dimension J: 1.25 in
  • End Cap Material: Aluminum
  • Air Cylinder Mount: Side Tapped/Sleeve Nut
  • Dimension Kk: 3/4"-16
  • Piston Rod Material: Chrome Plated Steel
  • Rod Thread Size: 3/4"-16
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 19 1/2 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, Aluminum Body Material, 3/8 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 26.25 in Overall Length, 3,141 lb Max. Load, Aluminum Piston Material, 250 psi Max. Pressure, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 1 in Rod Dia.

Restrictions and Compliance

Hazardous material

Reviews of Speedaire #5UZV0