Speedaire
Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting
Mfr # 4MU49
Zoro # G0161892
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Steel
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 4MU50
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting 4MU53
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5TDZ3
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting 5MMH4
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, NFPA Double Acting 5VLA8
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting NCDME125-0800
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 16 in Stroke, Round Body Double Acting 5VMW4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting 4MU23
- SPEEDAIRE Air Cylinder, 32 mm Bore, 125 mm Stroke, Round Body Double Acting CG5BA32TNSR-125
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting 5VMR9
- FESTO Compact Cylinder ADN-25-15-I-P-A ADN-25-15-I-P-A
- Speedaire Pneumatic System Components