JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 4 In. Bore, 2 In. Stroke

SPEEDAIRE| Zoro #: G0161436| Mfr #: 6X399A

$272.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161436 Mfr #: 6X399A
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Square Head, Piston MagnetBore Dia.: 4"
Stroke: 2"Overall Length: 8-3/4"
Piston Rod Material: Chrome Plated SteelDimension G: 1-3/4"
Mount: Side Tapped/Sleeve NutEnd Cap Material: Aluminum
Max. Pressure: 250 psiDimension B: 1.499"
Rod Thread Length: 1-1/8"Rod Dia.: 1"
Dimension Nt: 1/2"-13Dimension E: 4-1/2"
Dimension Kk: 3/4"-16Dimension C: 1/2"
Dimension A: 1.125"Temp. Range: -20 Degrees to 200 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Aluminum
Standards: JIC, NFPAPort Size: 3/8" NPT
Dimension D: 0.813"Rod Thread Size: 3/4"-16
Magnetic Piston: NoMax. Load: 3, 142 lb.
Tie Rod Material: SteelDimension J: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 4 In., 2 In. Stroke, Side Tapped/Sleeve Nut Mount, 3/8 In. NPT Port Size, 250 psi Max. Pressure, -20 Degrees to 200 Degrees F Temp. Range, 8-3/4 In. Overall Length, 3,142 lb. Max. Load, Aluminum Piston Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 1 In. Rod Dia., 3/4 In.-16 Rod Thread Size, 1-1/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.