Skip to Main Content
customer-service Help
Speedaire

Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting

Speedaire Air Cylinder,  4 in Bore,  20 in Stroke,  NFPA Double Acting 5VCU7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$800.35
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 4 in
See full product details
This item ships free.
Total: $800.35

Speedaire #5VCU7 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 4 in
  • Max. Pressure: 250 psi
  • Body Material: Steel
  • Rod Dia.: 1 in
  • Overall Length: 26.75 in
  • Rod Thread Length: 1.125 in
  • Tube Material: Steel
  • Cylinder Type: NFPA
  • Magnetic Piston: No
  • Stroke: 20 in
  • Mount: Universal
  • Max. Load: 3,141 lb
  • Port Size: 3/8 in NPT
  • Air Cylinder Type: NFPA
  • Features: Adjustable Air Cushion
  • Dimension B: 1 1/2 in
  • Cushion Type: Adjustable
  • Standards: NFPA
  • Piston Rod Material: Chrome Plated Steel
  • Single Acting/Double Acting: Double Acting
  • Finish: Black
  • Dimension Kk: 3/4"-16
  • Dimension C: 1/2 in
  • Temp. Range: -20 Degrees to 200 Degrees F
  • Tie Rod Material: Steel
  • End Cap Material: Steel
  • Air Cylinder Mount: Side Tapped/Sleeve Nut
  • Dimension A: 1 1/8 in
  • Dimension E: 4 1/2 in
  • Piston Material: Steel
  • Dimension Nt: 1/2"-13
  • Dimension J: 1.25 in
  • Rod Thread Size: 3/4"-16
  • Air Cylinder Bore Dia.: 4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 20 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, Steel Body Material, 3/8 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 26.75 in Overall Length, 3,141 lb Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Steel, 1 in Rod Dia., 3/4 In.-16 Rod Thread Size

Reviews of Speedaire #5VCU7