Skip to Main Content
customer-service Help
Speedaire

Air Cylinder, 4 in Bore, 24 1/2 in Stroke, NFPA Double Acting

Speedaire Air Cylinder,  4 in Bore,  24 1/2 in Stroke,  NFPA Double Acting 5VDL7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,842.69
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 4 in
See full product details
This item ships free.
Total: $1,842.69

Speedaire #5VDL7 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 1 in
  • Overall Length: 31.875 in
  • Rod Thread Length: 1.125 in
  • Tube Material: Stainless Steel
  • Cylinder Type: NFPA
  • Magnetic Piston: No
  • Stroke: 24 1/2 in
  • Mount: Front Flange
  • Max. Load: 3,141 lb
  • Port Size: 1/2 in NPT
  • Air Cylinder Type: NFPA
  • Features: Adjustable Air Cushion, Switch Ready
  • Finish: Silver
  • Air Cylinder Bore Dia.: 4 in
  • Dimension D: 0.812 in
  • Dimension C: 1/2 in
  • Dimension B: 1 1/2 in
  • Dimension J: 1.25 in
  • Dimension Kk: 3/4"-16
  • Tie Rod Material: Stainless Steel
  • Temp. Range: -20 Degrees to 200 Degrees F
  • Piston Material: Aluminum Alloy
  • End Cap Material: Stainless Steel
  • Cushion Type: Adjustable
  • Dimension G: 1.75 in
  • Rod Thread Size: 3/4"-16
  • Standards: NFPA
  • Piston Rod Material: Stainless Steel
  • Air Cylinder Mount: Front Flange
  • Dimension A: 1 1/8 in
  • Single Acting/Double Acting: Double Acting
  • Dimension E: 4 1/2 in
  • Dimension F: 0.625 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 24 1/2 in Stroke, NFPA, Front Flange Air Cylinder Mount, Stainless Steel Body Material, 1/2 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 31.875 in Overall Length, 3,141 lb Max. Load, Aluminum Alloy Piston Material, 250 psi Max. Pressure, Silver Finish, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel

Reviews of Speedaire #5VDL7