20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, 4 In. Bore, 4 In. Stroke

SPEEDAIRE| Zoro #: G0161445| Mfr #: 6X400A

$312.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161445 Mfr #: 6X400A
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Square Head, Piston MagnetBore Dia.: 4"
Stroke: 4"Cushion Type: None
Dimension C: 1/2"Dimension A: 1.125"
Temp. Range: -20 Degrees to 200 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumStandards: JIC, NFPA
Port Size: 3/8" NPTDimension D: 0.813"
Rod Thread Size: 3/4"-16Magnetic Piston: No
Max. Load: 3, 142 lb.Tie Rod Material: Steel
Dimension J: 1-1/4"Overall Length: 10-3/4"
Piston Rod Material: Chrome Plated SteelDimension G: 1-3/4"
Mount: Side Tapped/Sleeve NutEnd Cap Material: Aluminum
Max. Pressure: 250 psiDimension B: 1.499"
Rod Thread Length: 1-1/8"Rod Dia.: 1"
Dimension Nt: 1/2"-13Dimension E: 4-1/2"
Dimension Kk: 3/4"-16Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 4 In., 4 In. Stroke, Side Tapped/Sleeve Nut Mount, 3/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, -20 Degrees to 200 Degrees F Temp. Range, 10-3/4 In. Overall Length, 3,142 lb. Max. Load, Aluminum Piston Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 1 In. Rod Dia., 3/4 In.-16 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.