KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Bore Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0161917| Mfr #: 4MU51

$399.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Adjustable Air Cushion
Dimension Kk: 3/4"-16
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161917 Mfr #: 4MU51
Features: Adjustable Air CushionDimension Kk: 3/4"-16
Max. Pressure: 250 psiRod Thread Length: 1-1/8"
Stroke: 6"Finish: Black
Dimension Nt: 1/2"-13Rod Thread Size: 3/4"-16
Tie Rod Material: SteelPort Size: 3/8" NPT
Bore Dia.: 4"Cushion Type: None
Piston Rod Material: Chrome Plated SteelDimension E: 4-1/2"
Dimension A: 1.125"Dimension J: 1-1/4"
Mount: Side Tapped/Sleeve NutDimension G: 1-3/4"
Dimension C: 1/2"Temp. Range: -20 Degrees to 200 Degrees F
Dimension B: 1.499"Max. Load: 3,142 lb.
Dimension D: 0.813"Magnetic Piston: No
Tube Material: Chrome Plated SteelSingle Acting/Double Acting: Double Acting
Rod Dia.: 1"Cylinder Type: NFPA
Piston Material: SteelEnd Cap Material: Steel
Overall Length: 12-3/4"Standards: JIC, NFPA
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 6 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 3/8 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 12-3/4 In. Overall Length, 3,142 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Chrome Plated Steel, 1 In. Rod Dia., 3/4 In.-16 Rod Thread Size

Reviews