4" Bore Double Acting Air Cylinder 8" Stroke

SPEEDAIRE| Zoro #: G0654446| Mfr #: 6X468A

$414.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Sq. Head, Piston magnet, Adjustable Cushions
Finish: Silver and Black
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0654446 Mfr #: 6X468A
Finish: Silver and BlackTie Rod Material: Steel
Tube Material: AluminumItem: Air Cylinder
Temp. Range: -20 Degrees to 200 Degrees FMount: Side Tapped/Sleeve Nut
Single Acting/Double Acting: Double ActingMax. Pressure: 250 psi
End Cap Material: AluminumCylinder Type: NFPA
Features: Sq. Head, Piston magnet, Adjustable CushionsBore Dia.: 4"
Stroke: 8"Cushion Type: Adjustable
Dimension Nt: 1/2"-13Dimension A: 1.125"
Dimension Kk: 3/4"-16Piston Material: Aluminum
Port Size: 3/8" NPTRod Thread Size: 3/4"-16
Overall Length: 14.75"Max. Load: 3142 lb.
Dimension B: 1.499"Dimension J: 1.25"
Dimension D: 0.813"Dimension G: 1.75"
Body Material: AluminumRod Dia.: 1"
Piston Rod Material: Chrome Plated SteelDimension E: 4.5"
Rod Thread Length: 1-1/8"Dimension C: 0.5"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 4 In., 8 In. Stroke, Side Tapped/Sleeve Nut Mount, 3/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 14.75 In. Overall Length, 3142 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Tie Rod Material Steel, Tube Material Aluminum, 1 In. Rod Dia., 3/4 In.-16 Rod Thread Size

Product Reviews