1-1/16" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G1668335| Mfr #: NCDMR106-0400

$50.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668335 Mfr #: NCDMR106-0400
Magnetic Piston: YesEnd Cap Material: Aluminum
Stroke: 4"Max. Pressure: 250 psi
Item: Air CylinderBody Material: Stainless steel
Piston Material: MagneticTemp. Range: 40 Degrees to 140 Degrees F
Tie Rod Material: NCylinder Type: Round
Features: SwitchedFinish: Hard Coat Anodized
Cushion Type: NoneTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingCushion Type: None
Rod Thread Size: 5/16"-20Rod Dia.: 0.310"
Dimension E: 1/8" NPTDimension D: #10-32 SHCS, 1/4"-20 UNC
Dimension C: 1-1/4"Dimension A: 8-1/2"
Port Size: 1/8" NPTOverall Length: 8-1/2"
Piston Rod Material: Chrome Plated Carbon SteelMount: Block
Rod Thread Length: 0.31"Dimension B: 1.22"
Bore Dia.: 1-1/16"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 4 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.310 In. Rod Dia., 5/16 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.