Air Cylinder, 4 In. Stroke, 8-3/4 In. L

SPEEDAIRE| Zoro #: G1334855| Mfr #: NCDMC106-0400

$44.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334855 Mfr #: NCDMC106-0400
Body Material: Stainless steelMax. Pressure: 250 psi
Cushion Type: NoneEnd Cap Material: Aluminum
Features: SwitchedTube Material: Stainless Steel
Temp. Range: 40 Degrees to 140 Degrees FCylinder Type: Round
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Stroke: 4"Item: Air Cylinder
Piston Material: MagneticTie Rod Material: N
Magnetic Piston: YesCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Thread Size: 5/16"-24 UNF
Rod Dia.: 0.310"Dimension C: 8.47"
Dimension A: 8-3/4"Port Size: 1/8" NPT
Overall Length: 8-3/4"Piston Rod Material: Chrome Plated Carbon Steel
Mount: PivotRod Thread Length: 1/2"
Dimension B: 1.12"Bore Dia.: 1-1/16"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 4 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 0.310 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.