JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1-1/2" Bore Tie-Rod Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G1466193| Mfr #: 6ZC50C

$251.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466193 Mfr #: 6ZC50C
End Cap Material: AluminumTube Material: Aluminum
Cylinder Type: ISO Double RodBody Material: Aluminum
Temp. Range: -20 Degrees to 200 Degrees FStandards: NFPA
Finish: Silver and BlackItem: Air Cylinder
Mount: Side Tapped/Sleeve NutTie Rod Material: Steel
Piston Material: AluminumPiston Rod Material: Chrome Plated Steel
Magnetic Piston: NoSingle Acting/Double Acting: Double Acting
Features: Non-Rotating, Not Switch Ready, Adjustable CushionsItem: Air Cylinder
Bore Dia.: 1-1/2"Stroke: 4"
Cushion Type: AdjustableDimension J: 1"
Overall Length: 9-1/2"Dimension G: 1-1/2"
Dimension B: 0.59"Max. Pressure: 250 psi
Dimension Bb: 0.312"Rod Dia.: 0.375"
Dimension Nt: 1/4"-20Dimension F: 0.375"
Dimension Kk: #10-32Dimension E: 2"
Dimension Hd: 0.312"Dimension D: 3/4"
Dimension Gs: 1/4"Dimension C: 0.875"
Dimension A: 0.625"Max. Load: 387 lb.
Port Size: 1/4" NPTDimension N: 0.400"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 1-1/2 In., 4 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 9-1/2 In. Overall Length, 387 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.375 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.