LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/16" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G1474234| Mfr #: NCDME106-0400

$44.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474234 Mfr #: NCDME106-0400
Cushion Type: NoneMax. Pressure: 250 psi
Cylinder Type: RoundTie Rod Material: N
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Body Material: Stainless steelMagnetic Piston: Yes
Stroke: 4"Finish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingTemp. Range: 40 Degrees to 140 Degrees F
Item: Air CylinderFeatures: Switched
Piston Material: MagneticCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Dia.: 0.310"
Dimension C: 8.34"Dimension A: 8.62"
Pivot Hole Dia.: 1/4"Port Size: 1/8" NPT
Overall Length: 8.62"Piston Rod Material: Chrome Plated Carbon Steel
Mount: Double EndRod Thread Length: 1/2"
Dimension B: 1.12"Bore Dia.: 1-1/16"
Rod Thread Size: 5/16"-24 UNFCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 4 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8.62 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF

Product Reviews

Save 15%. Sign up for Z-mail.