JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 40mm Bore, 1 In. Stroke

SPEEDAIRE| Zoro #: G0169014| Mfr #: NCDGBA40-0100

$71.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169014 Mfr #: NCDGBA40-0100
Piston Rod Material: Chrome Plated Carbon SteelRod Dia.: 0.630"
Magnetic Piston: YesFinish: Hard Coat Anodized
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Dimension B: 1.73"Cylinder Type: Round
Features: Air CushionRod Thread Size: 7/16"-20 UNF
Dimension C: 1.63"Rod Thread Length: 3/4"
Bore Dia.: 40mmCushion Type: Air Cushion
Port Size: 1/8" NPTBody Material: Aluminum
Tie Rod Material: NPiston Material: Magnetic
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: AluminumTube Material: Aluminum
Mount: BasicDimension A: 5.78"
Stroke: 1"Overall Length: 5.78"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 1 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 5.78 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.630 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.