Air Cylinder, 40mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0237973| Mfr #: CG5BA40TNSR-100

$112.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237973 Mfr #: CG5BA40TNSR-100
Cushion Type: Air CushionTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
End Cap Material: Stainless SteelMax. Pressure: 145 psi
Body Material: Stainless steelItem: Air Cylinder
Stroke: 100mmCylinder Type: Round
Features: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Tie Rod Material: NRod Thread Size: M14 x 1.5"
Rod Dia.: 16mmDimension C: 50mm
Dimension A: 243mmPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 243mm
Mount: BasicMagnetic Piston: No
Dimension B: 47mmRod Thread Length: 30mm
Bore Dia.: 40mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 100mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 243mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.