Air Cylinder, 40mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0239373| Mfr #: CDG5BA40TNSR-100

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239373 Mfr #: CDG5BA40TNSR-100
Tube Material: Stainless SteelPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
End Cap Material: Stainless SteelStroke: 100mm
Cylinder Type: RoundCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: N
Item: Air CylinderPort Size: 1/8" NPT
Overall Length: 243mmMount: Basic
Magnetic Piston: YesDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Rod Dia.: 16mm
Dimension C: 50mmDimension A: 243mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 100mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 243mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length
Save 15%. Sign up for Z-mail.