40mm Bore Round Double Acting Air Cylinder 100mm Stroke

SPEEDAIRE| Zoro #: G0239425| Mfr #: CDG5EA40TNSR-100

$133.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239425 Mfr #: CDG5EA40TNSR-100
Max. Pressure: 145 psiCylinder Type: Round
Single Acting/Double Acting: Double ActingFeatures: Air Cushion
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Stainless Steel
Item: Air CylinderStroke: 100mm
End Cap Material: Stainless SteelBody Material: Stainless steel
Tie Rod Material: NTube Material: Stainless Steel
Cushion Type: Air CushionPivot Hole Dia.: 10mm
Magnetic Piston: YesRod Thread Length: 30mm
Piston Material: MagneticBore Dia.: 40mm
Port Size: 1/8" NPTRod Thread Size: M14 x 1.5"
Overall Length: 270mmRod Dia.: 16mm
Mount: PivotDimension C: 259mm
Dimension B: 47mmDimension A: 270mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 100mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 270mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.