JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 40mm Bore, 11 In. Stroke

SPEEDAIRE| Zoro #: G0169111| Mfr #: NCDGBA40-1100

$88.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169111 Mfr #: NCDGBA40-1100
Tube Material: AluminumPort Size: 1/8" NPT
Mount: BasicMax. Pressure: 145 psi
Item: Air CylinderEnd Cap Material: Aluminum
Dimension B: 1.73"Cylinder Type: Round
Tie Rod Material: NRod Thread Length: 3/4"
Rod Thread Size: 7/16"-20 UNFTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Piston Rod Material: Chrome Plated Carbon SteelCushion Type: Air Cushion
Features: Air CushionPiston Material: Magnetic
Rod Dia.: 0.630"Magnetic Piston: Yes
Bore Dia.: 40mmBody Material: Aluminum
Dimension C: 1.63"Dimension A: 15.78"
Stroke: 11"Overall Length: 15.78"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 11 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 15.78 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.630 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.