Air Cylinder, 40mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0238034| Mfr #: CG5EA40TNSR-125

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238034 Mfr #: CG5EA40TNSR-125
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiPiston Rod Material: Stainless Steel
End Cap Material: Stainless SteelCylinder Type: Round
Stroke: 125mmCushion Type: Air Cushion
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Features: Air CushionDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Rod Dia.: 16mm
Dimension C: 284mmDimension A: 295mm
Piston Material: Non-MagneticPort Size: 1/8" NPT
Overall Length: 295mmPivot Hole Dia.: 10mm
Mount: PivotMagnetic Piston: No
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 125mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 295mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length
Save 15%. Sign up for Z-mail.