- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 125 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 125 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5EA40TNSR-125
Zoro # G0239434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 16 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5EA40TNSR-125
-
Zoro #
G0239434
- UPC # 190735661826
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 16 mm |
Overall Length | 295 mm |
Rod Thread Length | 30 mm |
Pivot Hole Dia. | 10 mm |
Port Size | 1/8 in NPT |
Dimension B | 47mm |
Rod Thread Size | M14 x 1.5 |
Air Cylinder Bore Dia. | 40 mm |
Dimension C | 284mm |
Dimension A | 295 mm |
Bore Diameter | 40 mm |
Stroke Length | 125 mm |
Inlet Size | M6 x 1 |
Rod Diameter | 16 mm |
Body Diameter | 47 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 125 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
End Cap Material | Stainless Steel |
Piston Rod Material | Stainless Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
Air Cylinder Mount | Pivot |
Piston Material | Magnetic |
Single Acting/Double Acting | Double Acting |
Cushion Type | Air Cushion |
Features | Air Cushion |
Tie Rod Material | N |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.05 MPa |
Air Inlet Type | NPT |
Maximum Operating Temperature | 60 Degrees C |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Temperature | -10 Degrees C |
System of Measurement | Metric |
Weight | 4.56 lb |
Series | CG5-S-X165US |
Body Material Grade | 304 |
Piston Rod Material Grade | 304 |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 125 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 47 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material