Air Cylinder, 40mm Bore, 15 In. Stroke

SPEEDAIRE| Zoro #: G0169154| Mfr #: NCDGBA40-1500

$99.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169154 Mfr #: NCDGBA40-1500
Bore Dia.: 40mmRod Thread Length: 3/4"
Features: Air CushionSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.630"End Cap Material: Aluminum
Dimension B: 1.73"Max. Pressure: 145 psi
Finish: Hard Coat AnodizedBody Material: Aluminum
Port Size: 1/8" NPTRod Thread Size: 7/16"-20 UNF
Cylinder Type: RoundTemp. Range: 14 Degrees to 140 Degrees F
Tube Material: AluminumMagnetic Piston: Yes
Cushion Type: Air CushionDimension C: 1.63"
Item: Air CylinderPiston Material: Magnetic
Tie Rod Material: NPiston Rod Material: Chrome Plated Carbon Steel
Mount: BasicOverall Length: 19.78"
Dimension A: 19.78"Stroke: 15"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 15 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 19.78 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.630 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size
Save 15%. Sign up for Z-mail.