JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 40mm Bore, 15mm Stroke

SPEEDAIRE| Zoro #: G0151487| Mfr #: 4KE82

$80.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151487 Mfr #: 4KE82
Max. Pressure: 200 psiFinish: Silver
Body Material: AluminumSingle Acting/Double Acting: Double Acting
Piston Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Cylinder Type: CompactTube Material: Aluminum
Mount: Through HoleCushion Type: None
Item: Air CylinderStroke: 15mm
Features: Magnetic Piston, Switch Ready, No CushionTemp. Range: -32 Degrees to 121 Degrees F
Dimension B: 39.5mmRod Thread Size: 3/8"-24
Max. Load: 195 lb.Dimension M: 40mm
Dimension L: 7mmRod Dia.: 16mm
Dimension E: 52mmEnd Cap Material: Aluminum
Dimension C: 52mmDimension Oo: 9mm
Dimension A: 46.5mmMagnetic Piston: Yes
Port Size: 1/8"Rod Thread Length: 1/2"
Overall Length: 61.5mmBore Dia.: 40mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 15mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 61.5mm Overall Length, 195 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 3/8 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.