20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylinder, 40mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238052| Mfr #: 5TMC2

$155.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238052 Mfr #: 5TMC2
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: No
Rod Thread Length: 30mmPiston Material: Non-Magnetic
Bore Dia.: 40mmPort Size: 1/8" NPT
Rod Thread Size: M14 x 1.5"Overall Length: 343mm
Rod Dia.: 16mmMount: Basic
Dimension C: 50mmDimension B: 47mm
Dimension A: 343mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 200mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 343mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.