- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 200 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 200 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5EA40TNSR-200
Zoro # G0238095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 16 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5EA40TNSR-200
-
Zoro #
G0238095
- UPC # 190735660447
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 16 mm |
Overall Length | 370 mm |
Rod Thread Length | 30 mm |
Pivot Hole Dia. | 10 mm |
Port Size | 1/8 in NPT |
Dimension C | 359mm |
Dimension A | 370 mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension B | 47mm |
Rod Thread Size | M14 x 1.5 |
Stroke Length | 200 mm |
Rod Diameter | 16 mm |
Inlet Size | M6 x 1 |
Bore Diameter | 40 mm |
Body Diameter | 47 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 200 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Piston Material | Non-Magnetic |
Piston Rod Material | Stainless Steel |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Stainless Steel |
Air Cylinder Mount | Pivot |
Tie Rod Material | N |
Features | Air Cushion |
Cushion Type | Air Cushion |
Minimum Operating Pressure | 0.05 MPa |
Maximum Operating Pressure | 1 MPa |
For Fluid Type | Air |
Body Material Grade | 304 |
Weight | 3.63 lb |
Minimum Operating Temperature | -10 Degrees C |
System of Measurement | Metric |
Maximum Operating Temperature | 70 Degrees C |
Series | CG5-S-X165US |
Number of Rods | Single Rod |
Piston Rod Material Grade | 304 |
Air Inlet Type | NPT |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 47 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material