15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Air Cylinder, 40mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0239452| Mfr #: 5VHA7

$166.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239452 Mfr #: 5VHA7
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPort Size: 1/8" NPT
Overall Length: 343mmMount: Basic
Magnetic Piston: YesDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Rod Dia.: 16mm
Dimension C: 50mmDimension A: 343mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.