Air Cylinder, 40mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0239495| Mfr #: CDG5EA40TNSR-200

$155.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239495 Mfr #: CDG5EA40TNSR-200
Piston Rod Material: Stainless SteelItem: Air Cylinder
Body Material: Stainless steelMax. Pressure: 145 psi
Cushion Type: Air CushionEnd Cap Material: Stainless Steel
Features: Air CushionTube Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: Round
Single Acting/Double Acting: Double ActingStroke: 200mm
Tie Rod Material: NBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Rod Dia.: 16mm
Dimension C: 359mmDimension A: 370mm
Piston Material: MagneticPort Size: 1/8" NPT
Overall Length: 370mmPivot Hole Dia.: 10mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 47mmRod Thread Length: 30mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 200mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 370mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.