- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 250 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 250 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5EA40TNSR-250
Zoro # G0238104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 16 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5EA40TNSR-250
-
Zoro #
G0238104
- UPC # 190735660454
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 16 mm |
Overall Length | 420 mm |
Rod Thread Length | 30 mm |
Pivot Hole Dia. | 10 mm |
Port Size | 1/8 in NPT |
Dimension A | 420 mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension C | 409mm |
Rod Thread Size | M14 x 1.5 |
Dimension B | 47mm |
Stroke Length | 250 mm |
Bore Diameter | 40 mm |
Body Diameter | 47 mm |
Rod Diameter | 16 mm |
Inlet Size | M6 x 1 |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 250 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Features | Air Cushion |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Piston Rod Material | Stainless Steel |
Cushion Type | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Non-Magnetic |
Air Cylinder Mount | Pivot |
End Cap Material | Stainless Steel |
Minimum Operating Pressure | 0.05 MPa |
Weight | 3.63 lb |
Piston Rod Material Grade | 304 |
System of Measurement | Metric |
For Fluid Type | Air |
Minimum Operating Temperature | -10 Degrees C |
Series | CG5-S-X165US |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Body Material Grade | 304 |
Air Inlet Type | NPT |
Maximum Operating Temperature | 70 Degrees C |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 250 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 47 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material