Air Cylinder, 40mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0151505| Mfr #: 4KE84

$81.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151505 Mfr #: 4KE84
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Stroke: 25mmFinish: Silver
Piston Material: AluminumCushion Type: None
Temp. Range: -32 Degrees to 121 Degrees FBody Material: Aluminum
Cylinder Type: CompactMount: Through Hole
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated 416 Stainless Steel
Max. Pressure: 200 psiTube Material: Aluminum
Dimension A: 46.5mmRod Thread Length: 1/2"
Port Size: 1/8"Dimension Oo: 9mm
Overall Length: 71.5mmBore Dia.: 40mm
Dimension B: 39.5mmRod Thread Size: 3/8"-24
Max. Load: 195 lb.Dimension M: 40mm
Dimension L: 7mmRod Dia.: 16mm
Dimension E: 52mmMagnetic Piston: Yes
Dimension C: 52mmEnd Cap Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 25mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 71.5mm Overall Length, 195 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 3/8 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length
Save 15%. Sign up for Z-mail.