- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 300 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 300 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA40TNSR-300
Zoro # G0239477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 16 mm
- Brand Speedaire
- MFR #CDG5BA40TNSR-300
- Zoro #G0239477
- UPC #190735661161
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 16 mm |
Overall Length | 443 mm |
Rod Thread Length | 30 mm |
Port Size | 1/8 in NPT |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 443 mm |
Dimension C | 50mm |
Dimension B | 47mm |
Rod Thread Size | M14 x 1.5 |
Inlet Size | M6 x 1 |
Body Diameter | 47 mm |
Stroke Length | 300 mm |
Bore Diameter | 40 mm |
Rod Diameter | 16 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 300 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Piston Material | Magnetic |
End Cap Material | Stainless Steel |
Tie Rod Material | N |
Air Cylinder Mount | Basic |
Piston Rod Material | Stainless Steel |
Cushion Type | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Air Cushion |
Weight | 2.88 lb |
Number of Rods | Single Rod |
For Fluid Type | Air |
Body Material Grade | 304 |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Grade | 304 |
Minimum Operating Temperature | -10 Degrees C |
Air Inlet Type | NPT |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Pressure | 0.05 MPa |
System of Measurement | Metric |
Series | CG5-S-X165US |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 47 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material