Speedaire
Air Cylinder, 40 mm Bore, 300 mm Stroke, Round Body Double Acting
Mfr # CDG5EA40TNSR-300
Zoro # G0239513
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMD2
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting 5VLZ2
- SPEEDAIRE Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting 5UZA7
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting 6X387
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMB150-0300
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Compact Double Acting 3ATG2
- SPEEDAIRE Air Cylinder, 16 mm Bore, 10 mm Stroke, ISO Double Acting C85F16-10
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 1/2 in Stroke, NFPA Double Acting 5TED8
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting NCDMB075-0400
- FESTO Standards-Based Cylinder DSBC-50-100-PPSA-N3 DSBC-50-100-PPSA-N3
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Double Acting 5ZEE9
- Speedaire Pneumatic System Components