20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, 40mm Bore, 30mm Stroke

SPEEDAIRE| Zoro #: G0151514| Mfr #: 4KE85

$81.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151514 Mfr #: 4KE85
Item: Air CylinderRod Thread Length: 1/2"
Cylinder Type: CompactCushion Type: None
Temp. Range: -32 Degrees to 121 Degrees FPiston Material: Aluminum
End Cap Material: AluminumFinish: Silver
Magnetic Piston: YesMount: Through Hole
Piston Rod Material: Chrome Plated 416 Stainless SteelFeatures: Magnetic Piston, Switch Ready, No Cushion
Body Material: AluminumStroke: 30mm
Tube Material: AluminumMax. Pressure: 200 psi
Single Acting/Double Acting: Double ActingBore Dia.: 40mm
Dimension B: 39.5mmRod Thread Size: 3/8"-24
Max. Load: 195 lb.Dimension M: 40mm
Dimension L: 7mmRod Dia.: 16mm
Dimension E: 52mmDimension C: 52mm
Dimension A: 46.5mmPort Size: 1/8"
Dimension Oo: 9mmOverall Length: 76.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 30mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 76.5mm Overall Length, 195 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 3/8 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length
Save 15%. Sign up for Z-mail.